
CAP PZ ORANGE LDPE, 2000PK
Mfr # PZC-1
Zoro # G710461402
product price: $209.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.36 in
Fits Pipe Size
3/8 in
Inside Length
0.66 in
Flange Dia.
0.53 in
Color
Orange(Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PZC-1
Zoro #
G710461402
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.36 in
Fits Pipe Size
3/8 in
Inside Length
0.66 in
Flange Dia.
0.53 in
Outside Dia.
0.42 in
Details
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Description
PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.