Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP PZ ORANGE LDPE, 2000PK

  • Mfr # PZC-3

  • Zoro # G410461382


product price: $257.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.62 in
Color
Orange(Standard)
Outside Dia.
0.49 in
Inside Dia.
0.43 in
Inside Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-3
Zoro #
G410461382
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.62 in
Outside Dia.
0.49 in
Inside Dia.
0.43 in
Inside Length
0.56 in
Fits Pipe Size
7/16 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.