Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP PZ ORANGE LDPE, 500PK

  • Mfr # PZC-9

  • Zoro # G810461852


product price: $97.95
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.84 in
Color
Orange(Standard)
Inside Length
0.92 in
Inside Dia.
0.78 in
Flange Dia.
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZC-9
Zoro #
G810461852
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.84 in
Inside Length
0.92 in
Inside Dia.
0.78 in
Flange Dia.
1.12 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.