Zoro Homepage

CAP PZ YELLOW LDPE, 1000PK

  • Mfr # PZC-6

  • Zoro # G110461743


product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
11/16 in
Inside Length
0.47 in
Flange Dia.
0.94 in
Color
Yellow
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-6
Zoro #
G110461743
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
11/16 in
Inside Length
0.47 in
Flange Dia.
0.94 in
Inside Dia.
0.687 in

Details

Color
Yellow
Material
01-LPE Low Density Polyethylen

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.