
CAP RED LDPE, 1000PK
Mfr # AS138-20A
Zoro # G110465109
product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.605 in
Outside Dia.
Bottom: 0.665 in; Top: 0.84 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS138-20A
Zoro #
G110465109
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.605 in
Outside Dia.
Bottom: 0.665 in; Top: 0.84 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.