
CAP RED LDPE, 100PK
Mfr # AS138-36A
Zoro # G410465816
product price: $83.49
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.093 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
Bottom: 1.155 in; Top: 1.33 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS138-36A
Zoro #
G410465816
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.093 in
Outside Dia.
Bottom: 1.155 in; Top: 1.33 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.