Zoro Homepage

CAP RED LDPE, 400PK

  • Mfr # AS138-36A

  • Zoro # G310465220


product price: $182.99
/pk 400, $0.46/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Outside Dia.
Bottom: 1.155 in; Top: 1.33 in
Inside Dia.
1.093 in
Color
Caplug Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS138-36A
Zoro #
G310465220
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Bottom: 1.155 in; Top: 1.33 in
Inside Dia.
1.093 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.