Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP THREADED BLUE HDPE, 1000PK

  • Mfr # DC-10

  • Zoro # G810463627


product price: $1,282.99
/pk 1000, $1.28/ea
Free Shipping & Returns

Key Features

Material
Hdpe Alathon 5040
Color
Blue Standard
Fits Pipe Size
5/8 in
Inside Length
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-10
Zoro #
G810463627
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5/8 in
Inside Length
0.34 in

Details

Material
Hdpe Alathon 5040
Color
Blue Standard

Description

DC Series UN / UNS caps seals out contaminants while protecting threads. The rolled threads allow the cap to be pushed on or threaded on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.