Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP THREADED BLUE HDPE, 1300PK

  • Mfr # DC-6

  • Zoro # G710463413


product price: $1,634.99
/pk 1300, $1.26/ea
Free Shipping & Returns

Key Features

Inside Length
0.26 in
Material
Hdpe Alathon 5040
Color
Blue Standard
Fits Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-6
Zoro #
G710463413
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.26 in
Fits Pipe Size
3/8 in

Details

Material
Hdpe Alathon 5040
Color
Blue Standard

Description

DC Series UN / UNS caps seals out contaminants while protecting threads. The rolled threads allow the cap to be pushed on or threaded on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.