Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP THREADED BLUE HDPE, 300PK

  • Mfr # DC-20

  • Zoro # G910463367


product price: $567.99
/pk 300, $1.89/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1-1/4 in
Inside Length
0.43 in
Color
Blue Standard
Material
Hdpe Alathon 5040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-20
Zoro #
G910463367
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/4 in
Inside Length
0.43 in

Details

Color
Blue Standard
Material
Hdpe Alathon 5040

Description

DC Series UN / UNS caps seals out contaminants while protecting threads. The rolled threads allow the cap to be pushed on or threaded on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.