
CAP THREADED BLUE HDPE, 400PK
Mfr # DC-16
Zoro # G910463572
product price: $547.99
/pk 400, $1.37/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
1 in
Inside Length
0.43 in
Material
Hdpe Alathon 5040
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC-16
Zoro #
G910463572
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1 in
Inside Length
0.43 in
Details
Material
Hdpe Alathon 5040
Color
Blue Standard
Description
DC Series UN / UNS caps seals out contaminants while protecting threads. The rolled threads allow the cap to be pushed on or threaded on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.