Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP VENTED BLUE LDPE, 200PK

  • Mfr # VP-300

  • Zoro # G410462921


product price: $144.99
/pk 200, $0.72/ea
Free Shipping & Returns

Key Features

Color
Blu533 W/ Uv Stabilizer
Inside Dia.
3-1/2 in
Material
01-LPE Low Density Polyethylen
Inside Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-300
Zoro #
G410462921
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3-1/2 in
Inside Length
1-1/2 in

Details

Color
Blu533 W/ Uv Stabilizer
Material
01-LPE Low Density Polyethylen

Description

The VP series is equipped with a ventilation hole to prevent pressure build-up that can cause accidental pop off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.