Zoro Homepage

CAP VENTED BLUE LDPE, 40PK

  • Mfr # VP-300

  • Zoro # G810462880


product price: $70.79
/pk 40, $1.77/ea

Key Features

Inside Length
1-1/2 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
3-1/2 in
Color
Blu533 W/ Uv Stabilizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-300
Zoro #
G810462880
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1-1/2 in
Inside Dia.
3-1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Blu533 W/ Uv Stabilizer

Description

The VP series is equipped with a ventilation hole to prevent pressure build-up that can cause accidental pop off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.