Zoro Homepage

Cap with Flange, PK 50

  • Mfr # SFP-M10-50pcs

  • Zoro # G914545243


product price: $79.25
/pk 50, $1.59/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Outside Diameter
0.343 in
Maximum Continuous Temperature
450 Degrees F
Features
Dual Purpose can be used as a Cap on Longer Studs, Recommended for Powder Coating, E-Coating, Plating and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-M10-50pcs
Zoro #
G914545243
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.343 in
Overall Length
1.85 in
Inside Diameter
0.276 in

Details

Item
Cap with Flange
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Dual Purpose can be used as a Cap on Longer Studs, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
SFP-SH
Hardness
Shore A: 25-80

Description

Cap with Flange, SFP-SH Series, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.