Cap with Flange, PK 50
Mfr # SFP-M14
Zoro # G414545255
product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Gray
Overall Length
2.52 in
Hardness
Shore A: 25-80
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-M14
Zoro #
G414545255
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.52 in
Inside Diameter
0.417 in
Outside Diameter
0.539 in
Details
Material
Silicone
Item
Cap with Flange
Color
Gray
Hardness
Shore A: 25-80
Reusable
Yes
Features
Dual Purpose can be used as a Cap on Longer Studs, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Series
SFP-SH
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Description
Cap with Flange, SFP-SH Series, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.