Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap with Flange, PK 50

  • Mfr # SFP-M8

  • Zoro # G814545275


product price: $58.25
/pk 50, $1.17/ea

Key Features

Color
Yellow
Material
Silicone
Inside Diameter
0.177 in
Hardness
Shore A: 25-80
Features
Dual Purpose can be used as a Cap on Longer Studs, Recommended for Powder Coating, E-Coating, Plating and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-M8
Zoro #
G814545275
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.177 in
Outside Diameter
0.291 in
Overall Length
1.654 in

Details

Color
Yellow
Item
Cap with Flange
Material
Silicone
Hardness
Shore A: 25-80
Features
Dual Purpose can be used as a Cap on Longer Studs, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Series
SFP-SH
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes

Description

Cap with Flange, SFP-SH Series, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.