
CAP YELLOW LDPE, 500PK
Mfr # AS138-34A
Zoro # G510465389
product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.028 in
Outside Dia.
Bottom: 1.088 in; Top: 1.25 in
Material
01-LPE Low Density Polyethylen
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS138-34A
Zoro #
G510465389
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.028 in
Outside Dia.
Bottom: 1.088 in; Top: 1.25 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.