Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps for Threaded Connectors, PK 25

  • Mfr # EC-16

  • Zoro # G211929821


product price: $7.69
/pk 25, $0.31/ea

Key Features

Material
LDPE
Color
Red
End Type
Closed
Service Temperature - Maximum
175 Degrees F
End Outside Diameter
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-16
Zoro #
G211929821
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
1.22 in
For Thread Size
1"
Base Outside Diameter
1.03 in
Inside Diameter
0.97 in

Details

Material
LDPE
Color
Red
Item
Caps for Threaded Connectors
End Type
Closed
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F

Description

Caps for Threaded Connectors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.