Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps for Threaded Connectors, PK 25

  • Mfr # EC-22

  • Zoro # G811929962


product price: $8.35
/pk 25, $0.33/ea

Key Features

End Type
Closed
Material
LDPE
Color
Red
Base Outside Diameter
1.41 in
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-22
Zoro #
G811929962
UPC #
-
Country of Origin
United States

Dimensions

Base Outside Diameter
1.41 in
For Thread Size
1 3/8"
End Outside Diameter
1.59 in
Inside Diameter
1.34 in

Details

End Type
Closed
Material
LDPE
Color
Red
Item
Caps for Threaded Connectors
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F

Description

Caps for Threaded Connectors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.