Zoro Homepage

Caps for Threaded Connectors, PK 25

  • Mfr # EC-6

  • Zoro # G211929968


product price: $8.35
/pk 25, $0.33/ea

Key Features

Color
Red
End Type
Closed
Material
LDPE
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-6
Zoro #
G211929968
UPC #
-
Country of Origin
United States

Dimensions

End Outside Diameter
0.62 in
Base Outside Diameter
0.43 in
For Thread Size
3/8"
Inside Diameter
0.37 in

Details

Color
Red
Item
Caps for Threaded Connectors
End Type
Closed
Material
LDPE
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F

Description

Caps for Threaded Connectors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.