Zoro Homepage

Caps for Threaded Connectors, PK 25

  • Mfr # EC-8

  • Zoro # G611929940


product price: $4.59
/pk 25, $0.18/ea

Key Features

Material
LDPE
Color
Red
End Type
Closed
For Thread Size
1/2"
Base Outside Diameter
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-8
Zoro #
G611929940
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1/2"
Base Outside Diameter
0.54 in
End Outside Diameter
0.74 in
Inside Diameter
0.48 in

Details

Material
LDPE
Color
Red
Item
Caps for Threaded Connectors
End Type
Closed
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F

Description

Caps for Threaded Connectors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.