Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD-M16X1.5 PE-LD01 GRN002, 5000PK

  • Mfr # CD-M-16X1.5

  • Zoro # G610465265


product price: $307.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.87 in
Material
01-LPE Low Density Polyethylen
Thread Size
M16 x 1.5
Color
Standard Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-M-16X1.5
Zoro #
G610465265
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.87 in
Thread Size
M16 x 1.5

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

CD-M Series caps protect metric fittings exceptionally well against dirt, moisture and other contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.