Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD-M18X1.5 PE-LD01 GRN002 MICRO, 200PK

  • Mfr # CD-M-18X1.5

  • Zoro # G910465354


product price: $55.29
/pk 200, $0.28/ea

Key Features

Thread Size
M18 x 1.5
Inside Dia.
0.9 in
Color
Standard Green
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-M-18X1.5
Zoro #
G910465354
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M18 x 1.5
Inside Dia.
0.9 in

Details

Color
Standard Green
Material
01-LPE Low Density Polyethylen

Description

CD-M Series caps protect metric fittings exceptionally well against dirt, moisture and other contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.