
CD-M20X1.5 PE-LD01 GRN002 MICRO, 200PK
Mfr # CD-M-20X1.5
Zoro # G910465378
product price: $55.39
/pk 200, $0.28/eaKey Features
Material
01-LPE Low Density Polyethylen
Thread Size
M20 x 1.5
Inside Dia.
0.97 in
Color
Standard Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-M-20X1.5
Zoro #
G910465378
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M20 x 1.5
Inside Dia.
0.97 in
Details
Material
01-LPE Low Density Polyethylen
Color
Standard Green
Description
CD-M Series caps protect metric fittings exceptionally well against dirt, moisture and other contaminants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.