Zoro Homepage

CD STYLE CAP MINI, 1000PK

  • Mfr # MOC-02

  • Zoro # G210461469


product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Inside Length
0.55 in
Material
01-LPE Low Density Polyethylen
Color
Standard Green
Inside Dia.
0.553 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC-02
Zoro #
G210461469
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.55 in
Inside Dia.
0.553 in

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

MOC Series Mobile Oxygen Caps provide valve protection, ensuring that the oxygen units arrive at the end-user with no damage, contamination or tampering. Specially designed to be used with the Walk 02 Bout, Grab n Go, O2Go, OxyTote and other popular medical units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.