Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # CPT-1 QCPT1Q1

  • Zoro # G2659390


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Minimum Hole Size
0.239 in
Series
CPT
Pull Tab Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1 QCPT1Q1
Zoro #
G2659390
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.239 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.239 in
Plug Diameter at Top
0.303 in
Maximum Hole Size
0.303 in
Plug Length
0.38 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Series
CPT
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Reusable
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.239 in, Maximum Hole Size 0.303 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.