Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # CPT-15X CPT15XQ1
Zoro # G2697769
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Hole Size
1.36 in
Minimum Hole Size
1.235 in
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-15X CPT15XQ1
Zoro #
G2697769
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
1.36 in
Minimum Hole Size
1.235 in
Plug Diameter at Bottom
1.235 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
1.53 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Series
CPT
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Features
Molded One Piece Part
Includes Pull Tab
Yes
Tab Style
Center Pull
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.235 in, Maximum Hole Size 1.36 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.