Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # CPT-16X CPT16XQ1
Zoro # G2657799
product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Tab Style
Center Pull
Series
CPT
Features
Molded One Piece Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-16X CPT16XQ1
Zoro #
G2657799
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Thickness
0.04 in
Plug Diameter at Top
1.75 in
Plug Diameter at Bottom
1.373 in
Maximum Hole Size
1.565 in
Minimum Hole Size
1.373 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Series
CPT
Features
Molded One Piece Part
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.373 in, Maximum Hole Size 1.565 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.