Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # CPT-18X CPT18XQ1

  • Zoro # G2657318


product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Bottom
1.633 in
Plug Diameter at Top
1.94 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-18X CPT18XQ1
Zoro #
G2657318
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
1.633 in
Plug Diameter at Top
1.94 in
Maximum Hole Size
1.75 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
1.633 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Molded One Piece Part
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Tab Style
Center Pull
Series
CPT
Maximum Continuous Temperature
150 Degrees F

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.633 in, Maximum Hole Size 1.75 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.