Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # CPT-19 CPT19Q1

  • Zoro # G2658307


product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Pull Tab Thickness
0.04 in
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-19 CPT19Q1
Zoro #
G2658307
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Thickness
0.04 in
Plug Diameter at Top
1.94 in
Plug Diameter at Bottom
1.735 in
Minimum Hole Size
1.735 in
Maximum Hole Size
1.784 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Series
CPT
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Maximum Continuous Temperature
150 Degrees F

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.735 in, Maximum Hole Size 1.784 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.