Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK
Mfr # CPT-5XL QCPT5XLQ2
Zoro # G2660711
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Plug Diameter at Top
0.72 in
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-5XL QCPT5XLQ2
Zoro #
G2660711
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
0.72 in
Minimum Hole Size
0.5 in
Plug Diameter at Bottom
0.5 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.568 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Series
CPT
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.5 in, Maximum Hole Size 0.568 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.