Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # CPT-6W-LT 99191142

  • Zoro # G2699187


product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Plug Diameter at Top
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-6W-LT 99191142
Zoro #
G2699187
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1 in
Plug Diameter at Bottom
0.549 in
Minimum Hole Size
0.549 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.598 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Includes Pull Tab
Yes
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Series
CPT

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.549 in, Maximum Hole Size 0.598 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.