Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 1000 PK

  • Mfr # CPT-6XW QCPT6XWQ1

  • Zoro # G2659838


product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Plug Diameter at Bottom
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-6XW QCPT6XWQ1
Zoro #
G2659838
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
0.58 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.625 in
Minimum Hole Size
0.58 in
Plug Diameter at Top
0.78 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Series
CPT
Hardness
Shore D: 41-46, R10
Tab Style
Center Pull
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.58 in, Maximum Hole Size 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.