Center Pull-Tab Tapered Plug, Red, LDPE 1500 PK
Mfr # CPT-15S CPT15SQ1
Zoro # G2699071
product price: $220.99
/pk 1500, $0.15/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Tab Style
Center Pull
Features
Molded One Piece Part
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-15S CPT15SQ1
Zoro #
G2699071
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
1.5 in
Minimum Hole Size
1.292 in
Maximum Hole Size
1.356 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
1.292 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Features
Molded One Piece Part
Series
CPT
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.292 in, Maximum Hole Size 1.356 in, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.