Center Pull-Tab Tapered Plug, Red, LDPE 1500 PK
Mfr # CPT-16S CPT16SQ1
Zoro # G2698058
product price: $274.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Plug Diameter at Top
1.72 in
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-16S CPT16SQ1
Zoro #
G2698058
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
1.72 in
Minimum Hole Size
1.326 in
Maximum Hole Size
1.42 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
1.326 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Series
CPT
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.326 in, Maximum Hole Size 1.42 in, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.