Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # CPT-15 QCPT15Q1

  • Zoro # G2661448


product price: $69.19
/pk 200, $0.35/ea

Key Features

Color
Red
Material
LDPE
Tab Style
Center Pull
Maximum Hole Size
1.355 in
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-15 QCPT15Q1
Zoro #
G2661448
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.355 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
1.224 in
Plug Diameter at Top
1.355 in
Minimum Hole Size
1.224 in
Plug Length
0.75 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Series
CPT
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Reusable
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.224 in, Maximum Hole Size 1.355 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.