Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 200 PK

  • Mfr # CPT-15X QCPT15XQ1

  • Zoro # G2660529


product price: $86.99
/pk 200, $0.43/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
1.36 in
Hardness
Shore D: 41-46, R10
Minimum Hole Size
1.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-15X QCPT15XQ1
Zoro #
G2660529
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.36 in
Minimum Hole Size
1.235 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
1.53 in
Plug Diameter at Bottom
1.235 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Series
CPT
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Tab Style
Center Pull
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.235 in, Maximum Hole Size 1.36 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.