Center Pull-Tab Tapered Plug, Red, LDPE 200 PK
Mfr # CPT-210S QCPT210SQ1
Zoro # G2660739
product price: $156.99
/pk 200, $0.78/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Plug Diameter at Bottom
1.82 in
Features
Molded One Piece Part
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-210S QCPT210SQ1
Zoro #
G2660739
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.82 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
1.82 in
Plug Diameter at Top
2.03 in
Maximum Hole Size
1.835 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Molded One Piece Part
Series
CPT
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.82 in, Maximum Hole Size 1.835 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.