Center Pull-Tab Tapered Plug, Red, LDPE 250 PK
Mfr # CPT-240 CPT240Q1
Zoro # G2657360
product price: $75.15
/pk 250, $0.30/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Tab Style
Center Pull
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-240 CPT240Q1
Zoro #
G2657360
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
2.66 in
Minimum Hole Size
2.3 in
Maximum Hole Size
2.464 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
2.3 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Tab Style
Center Pull
Series
CPT
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.3 in, Maximum Hole Size 2.464 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.