Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 250 PK

  • Mfr # CPT-250 CPT250Q1

  • Zoro # G2657747


product price: $145.99
/pk 250, $0.58/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
2.632 in
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-250 CPT250Q1
Zoro #
G2657747
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
2.632 in
Minimum Hole Size
2.425 in
Plug Diameter at Bottom
2.425 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
2.88 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Series
CPT
Includes Pull Tab
Yes
Tab Style
Center Pull
Features
Molded One Piece Part

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.425 in, Maximum Hole Size 2.632 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.