Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 3500 PK

  • Mfr # CPT-19X CPT19XQ1

  • Zoro # G2656907


product price: $761.99
/pk 3500, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
1.95 in
Maximum Continuous Temperature
150 Degrees F
Plug Diameter at Bottom
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-19X CPT19XQ1
Zoro #
G2656907
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.95 in
Plug Diameter at Bottom
1.76 in
Maximum Hole Size
1.815 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
1.76 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Series
CPT
Tab Style
Center Pull
Features
Molded One Piece Part
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.76 in, Maximum Hole Size 1.815 in, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.