Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 400 PK

  • Mfr # CPT-14X 99191146

  • Zoro # G2698216


product price: $185.99
/pk 400, $0.46/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Center Pull
Features
Molded One Piece Part
Minimum Hole Size
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-14X 99191146
Zoro #
G2698216
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
1.15 in
Maximum Hole Size
1.274 in
Plug Diameter at Top
1.55 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
1.15 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Features
Molded One Piece Part
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Series
CPT
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.15 in, Maximum Hole Size 1.274 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.