Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 50 PK

  • Mfr # CPT-240 QCPT240Q1

  • Zoro # G2660571


product price: $43.99
/pk 50, $0.88/ea

Key Features

Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-240 QCPT240Q1
Zoro #
G2660571
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
2.66 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
2.3 in
Plug Diameter at Bottom
2.3 in
Maximum Hole Size
2.464 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Series
CPT
Tab Style
Center Pull
Includes Pull Tab
Yes
Features
Molded One Piece Part

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.3 in, Maximum Hole Size 2.464 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.