Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 50 PK

  • Mfr # CPT-500 QCPT500Q1

  • Zoro # G2662662


product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Minimum Hole Size
2.85 in
Features
Molded One Piece Part
Plug Diameter at Bottom
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-500 QCPT500Q1
Zoro #
G2662662
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
2.85 in
Plug Diameter at Bottom
2.85 in
Plug Diameter at Top
3.28 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
2.982 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Molded One Piece Part
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Tab Style
Center Pull

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.85 in, Maximum Hole Size 2.982 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.