Center Pull-Tab Tapered Plug, Red, LDPE 50 PK
Mfr # CPT-501 QCPT501Q1
Zoro # G2661798
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Hole Size
3.452 in
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-501 QCPT501Q1
Zoro #
G2661798
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
3.452 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
3.32 in
Plug Diameter at Top
3.62 in
Plug Diameter at Bottom
3.32 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 3.32 in, Maximum Hole Size 3.452 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.