Center Pull-Tab Tapered Plug, Red, LDPE 500 PK
Mfr # CPT-11 QCPT11Q1
Zoro # G2659698
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Hole Size
0.912 in
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-11 QCPT11Q1
Zoro #
G2659698
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.912 in
Plug Diameter at Bottom
0.803 in
Minimum Hole Size
0.803 in
Plug Diameter at Top
1.06 in
Pull Tab Thickness
0.04 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
CPT
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Includes Pull Tab
Yes
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.803 in, Maximum Hole Size 0.912 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.