Center Pull-Tab Tapered Plug, Red, LDPE 500 PK
Mfr # CPT-12L QCPT12LQ1
Zoro # G2660179
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Pull Tab Thickness
0.04 in
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-12L QCPT12LQ1
Zoro #
G2660179
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Thickness
0.04 in
Plug Diameter at Top
1.12 in
Maximum Hole Size
0.973 in
Minimum Hole Size
0.869 in
Plug Diameter at Bottom
0.869 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Series
CPT
Hardness
Shore D: 41-46, R10
Tab Style
Center Pull
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.869 in, Maximum Hole Size 0.973 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.