Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 500 PK

  • Mfr # CPT-14S QCPT14SQ1

  • Zoro # G2659941


product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-14S QCPT14SQ1
Zoro #
G2659941
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.21 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
1.1 in
Plug Diameter at Top
1.34 in
Plug Diameter at Bottom
1.1 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Series
CPT
Hardness
Shore D: 41-46, R10

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.1 in, Maximum Hole Size 1.21 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.