Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 500 PK

  • Mfr # CPT-20 CPT20Q1

  • Zoro # G2658331


product price: $137.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Minimum Hole Size
1.797 in
Features
Molded One Piece Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-20 CPT20Q1
Zoro #
G2658331
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
1.797 in
Maximum Hole Size
1.938 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
2.16 in
Plug Diameter at Bottom
1.797 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Tab Style
Center Pull
Includes Pull Tab
Yes
Series
CPT
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.797 in, Maximum Hole Size 1.938 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.