Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 500 PK

  • Mfr # CPT-44S CPT44SQ1

  • Zoro # G2657351


product price: $290.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Plug Diameter at Top
2.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-44S CPT44SQ1
Zoro #
G2657351
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
2.97 in
Minimum Hole Size
2.698 in
Maximum Hole Size
2.866 in
Plug Diameter at Bottom
2.698 in
Pull Tab Thickness
0.04 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.698 in, Maximum Hole Size 2.866 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.